Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sedimentation cones, Imhoff type

Sedimentation cones, Imhoff type

Supplier:   Lenz Laborglas
Sedimentation cones, Imhoff type
Supplier:  Lenz Laborglas
Certificates
Sedimentation cones, Imhoff type

3 Options Available Below

Product Details & Documents

Made of borosilicate glass 3.3.

  • White graduations
  • With or without stopcock
  • Excellent chemical and temperature resistance

Documents

Specifications for Product Family

Specifications

  • Catalog No:
  • LENZ05670001
  • LENZ05670005
  • LENZ05670003
  • Division:
  • 0,1 ml
  • 0,1 ml
  • 0,1 ml
  • Graduation:
  • 0 - 2 ml
  • 0 - 2 ml
  • 0 - 2 ml

Specifications

Product Family Options

Graduated up to 100 ml, ring mark at 1000 ml

Product Information

  • Type
    Availability
    Price
  • LENZ05670001
    Imhoff cones, scale up to 100 ml, ring mark at 1000 ml
    Imhoff cones, scale up to 100 ml, ring mark at 1000 ml
    without stopcock
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 162,00 €
    162,00 €
    1 * 1 ST
       162,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    LENZ05670001
    Division
    0,1 ml
    Graduation
    0 - 2 ml
  • LENZ05670005
    Imhoff cones, sclae up to 100 ml, ring mark at 1000 ml
    Imhoff cones, sclae up to 100 ml, ring mark at 1000 ml
    with stopcock
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 245,00 €
    245,00 €
    1 * 1 ST
       245,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    LENZ05670005
    Division
    0,1 ml
    Graduation
    0 - 2 ml

Graduated up to 1000 ml

Product Information

  • Type
    Availability
    Price
  • LENZ05670003
    Imhoff cones, scale up to 1000 ml, ring mark at 1000 ml
    Imhoff cones, scale up to 1000 ml, ring mark at 1000 ml
    without stopcock
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 177,00 €
    177,00 €
    1 * 1 ST
       177,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    LENZ05670003
    Division
    0,1 ml
    Graduation
    0 - 2 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.