Order Entry
Belgium
Orders LinkContactUsLinkComponent
Vortex mixers, lab dancer

Vortex mixers, lab dancer

Supplier:   IKA
Vortex mixers, lab dancer
Supplier:  IKA
Certificates
Vortex mixers, lab dancer

1 Options Available Below

Product Details & Documents
Specifications for Product Family

Specifications

  • Catalog No:
  • 444-0020
  • 442-0021
  • 444-0664
  • Model:
  • lab dancer
  • lab dancer
  • lab dancer
  • Shaking motion:
  • Orbital
  • Orbital
  • Orbital
  • Orbit:
  • 4,5 mm
  • 4,5 mm
  • 4,5 mm
  • Speed range:
  • 2800 min⁻¹ fixed
  • 2800 min⁻¹ fixed
  • 2800 min⁻¹ fixed
  • Max. capacity:
  • 0,1 kg, including attachment
  • 0,1 kg, including attachment
  • 0,1 kg, including attachment
  • Motor rating input/output:
  • 1,2/0,8 W
  • 1,2/0,8 W
  • 1,2/0,8 W
  • Ø×H:
  • 100×70 mm
  • 100×70 mm
  • 100×70 mm
  • Max. mixing volume:
  • 50 ml
  • 50 ml
  • 50 ml
  • Max. Ø of tubes:
  • 30 mm
  • 30 mm
  • 30 mm
  • Weight:
  • 0,55 kg
  • 0,55 kg
  • 0,55 kg

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • 444-0020
    Vortex mixer, lab dancer, EU-plug
    Vortex mixer, lab dancer, EU-plug
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 261,00 €
    261,00 €
    1 * 1 ST
       261,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    444-0020
    Model
    lab dancer
    Shaking motion
    Orbital
    Orbit
    4,5 mm
    Speed range
    2800 min⁻¹ fixed
    Max. capacity
    0,1 kg, including attachment
    Motor rating input/output
    1,2/0,8 W
    Ø×H
    100×70 mm
    Max. mixing volume
    50 ml
    Max. Ø of tubes
    30 mm
    Weight
    0,55 kg
  • 442-0021
    Vortex mixer, lab dancer, UK-plug
    Vortex mixer, lab dancer, UK-plug
    Discontinued
    Specifications:
    More
    Specifications
    Cat. No.
    442-0021
    Model
    lab dancer
    Shaking motion
    Orbital
    Orbit
    4,5 mm
    Speed range
    2800 min⁻¹ fixed
    Max. capacity
    0,1 kg, including attachment
    Motor rating input/output
    1,2/0,8 W
    Ø×H
    100×70 mm
    Max. mixing volume
    50 ml
    Max. Ø of tubes
    30 mm
    Weight
    0,55 kg
  • 444-0664
    Vortex mixer, lab dancer, CH-plug
    Vortex mixer, lab dancer, CH-plug
    Discontinued
    Specifications:
    More
    Specifications
    Cat. No.
    444-0664
    Model
    lab dancer
    Shaking motion
    Orbital
    Orbit
    4,5 mm
    Speed range
    2800 min⁻¹ fixed
    Max. capacity
    0,1 kg, including attachment
    Motor rating input/output
    1,2/0,8 W
    Ø×H
    100×70 mm
    Max. mixing volume
    50 ml
    Max. Ø of tubes
    30 mm
    Weight
    0,55 kg