Order Entry
Belgium
Orders LinkContactUsLinkComponent
Vortex mixer, VORTEX 1

Vortex mixer, VORTEX 1

VORTEX 1, EU/UK/CH-plug
Catalog # 444-0665
Supplier:   IKA
Vortex mixer, VORTEX 1
Catalog # 444-0665
Supplier:  IKA
Vortex mixer, VORTEX 1
Vortex mixer, VORTEX 1

VORTEX 1, EU/UK/CH-plug

Price
410,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Test tube mixer with touch function and infinitely adjustable speed from 1000 to 2800 min⁻¹. Ideal for mixing small samples. Upper casing and test tube holder is made from inert plastic, the bottom of the unit is coated, zinc die-casting.

  • Small, compact and reliable
  • Designed for small containers up to 30 mm Ø, such as test tubes and centrifuge tubes
  • Excellent mixing action

IP protection class according to DIN EN 60529: IP 40

Delivery information: Supplied with 12 V power pack.

Specifications
  • Description:
    VORTEX 1, EU/UK/CH-plug
  • Seq:
    01
  • Shaking motion:
    Orbital
  • Cat. No.:
    444-0665
  • Max. capacity:
    0,1 kg, including attachment; 100 ml
  • Orbit:
    4,5 mm
  • Speed range:
    1000 - 2800 min⁻¹
  • Model:
    VORTEX 1
  • W×D×H:
    95×110×70 mm
  • Weight:
    0,55 kg
  • Motor rating input/output:
    1,2/0,8 W
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.