Order Entry
Belgium
ContactUsLinkComponent
 
 
 
 
 
2,2,4-Trimethylpentane 99+% ACS for spectroscopy
 
undefined
 
 
 
 
2,2,4-Trimethylpentane 99+% ACS for spectroscopy

 

  • Appearance:
    Clear liquid
  • GC:
    ≥99.0 %
  • UV:
    at 210 nm A: ≤1
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Sulfur compounds (as S):
    ≤0.005 %
  • Water soluble titr. acid:
    ≤0.0003 meq/g

 

 

Frequently Bought Together