Order Entry
Belgium
ContactUsLinkComponent
4-Methyl-2-pentanone 99.5%, Spectrophotometric Grade
Irritant
Flammable
4-Methyl-2-pentanone 99.5%, Spectrophotometric Grade
Certificates
undefined
Irritant
Flammable
4-Methyl-2-pentanone 99.5%, Spectrophotometric Grade

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.05 %
  • GC:
    ≥99.5 %
  • UV:
    at 335 nm A: ≤1
  • Color scale:
    ≤15 APHA
  • Residue after evaporation:
    ≤0.001 %

Specification Test Results

Related Information

Frequently Bought Together