Order Entry
Belgium
ContactUsLinkComponent
n-Hexane, Uvasol® for spectroscopy, Supelco®
Flammable
Health
Irritant
Environment
n-Hexane, Uvasol® for spectroscopy, Supelco®
Supplier:  Merck
Certificates
undefined
Flammable
Health
Irritant
Environment
n-Hexane, Uvasol® for spectroscopy, Supelco®
Supplier:  Merck

Specification Test Results

  • Purity (GC):
    ≥99.0%
  • Evaporation Residue:
    ≤0.0002%
  • Water:
    ≤0.005%
  • Color:
    ≤10 Hazen
  • Acidity:
    ≤0.0002 meq/g
  • Alkalinity:
    ≤0.0002 meq/g
  • Fluorescence (as quinine at 254 nm):
    ≤1.0 ppb
  • Fluorescence (as quinine at 365 nm):
    ≤1.0 ppb
  • Transmission (at 195 nm):
    ≥10%
  • Transmission (at 210 nm):
    ≥60%
  • Transmission (at 217 nm):
    ≥80%
  • Transmission (at 225 nm):
    ≥90%
  • Transmission (from 245 nm):
    ≥98%
  • Absorbance (at 195 nm):
    ≤1.00
  • Absorbance (at 210 nm):
    ≤0.22
  • Absorbance (at 217 nm):
    ≤0.10
  • Absorbance (at 225 nm):
    ≤0.05
  • Absorbance (from 245 nm):
    ≤0.01

Specification Test Results

Related Information

Frequently Bought Together