Order Entry
Belgium
ContactUsLinkComponent
n-Hexane 95%, ECD tested halocarbons free grade for residue analysis
n-Hexane 95%, ECD tested halocarbons free grade for residue analysis
Certificates
undefined
n-Hexane 95%, ECD tested halocarbons free grade for residue analysis

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.005 % (Coulometric)
  • GC:
    ≥94 %
  • UV:
    at 200 nm A: ≤0.602
  • Color scale:
    ≤5 APHA
  • Residue after evaporation:
    ≤0.0002 %
  • Acidity (CH3COOH):
    ≤0.001 %

Specification Test Results

Related Information

Frequently Bought Together