Order Entry
Belgium
ContactUsLinkComponent
Sodium dodecyl sulphate (SDS) ≥99%, Biotechnology Grade for biotechnology
Flammable
Health
Toxic
Sodium dodecyl sulphate (SDS) ≥99%, Biotechnology Grade for biotechnology
Supplier:  VWR Chemicals
Certificates
undefined
Flammable
Health
Toxic
Sodium dodecyl sulphate (SDS) ≥99%, Biotechnology Grade for biotechnology
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Abs.@260nm (3%, Water):
    <0.1
  • Abs.@280nm (3%, Water):
    ≤0.1
  • Chloride:
    ≤0.1%
  • Copper:
    ≤0.0005%
  • DNase:
    none detected
  • Heavy Metals (as Pb):
    ≤0.0005%
  • Iron:
    ≤0.0001%
  • Phosphate:
    ≤0.0005%
  • Protease:
    none detected
  • Purity:
    ≥99%
  • RNase:
    none detected
  • Solubility (10%, Water):
    Pass

Specification Test Results

Related Information

Frequently Bought Together