Order Entry
Belgium
ContactUsLinkComponent
 
 
 
Ethylene glycol ≥99.5% (by GC), EMSURE® Reag. Ph. Eur., Reag. USP for analysis
 :  Merck
    
 
undefined
 
 
Ethylene glycol ≥99.5% (by GC), EMSURE® Reag. Ph. Eur., Reag. USP for analysis
 :  Merck
    
 

 

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default and after discussion

 

 

  • Purity (GC):
    ≥ 99.5 %
  • Identity (IR):
    conforms
  • Colour:
    ≤ 10 Hazen
  • Acidity (as CH₃COOH):
    ≤ 0.001 %
  • Density (d 20 °C/20 °C):
    1.113 - 1.115
  • Density (d 25 °C/25 °C):
    1.10 - 1.12
  • Refractive index (n 20/D):
    1.431 - 1.433
  • Melting point:
    -14 - -10 °C
  • Boiling point:
    196.5 - 198.5 °C
  • Chloride (Cl):
    ≤ 0.00002 %
  • Fe (Iron):
    ≤ 0.00005 %
  • Formaldehyde:
    ≤ 0.005 %
  • Substances reducing potassium permanganate (as O):
    ≤ 0.0003 %
  • Readily carbonizable substances:
    conforms
  • Sulfated ash:
    ≤ 0.005 %
  • Water:
    ≤ 0.1 %

 

Frequently Bought Together