Order Entry
Belgium
ContactUsLinkComponent
Methanol 99.8%, ECD tested for pesticide analysis for residue analysis
Toxic
Health
Flammable
Methanol 99.8%, ECD tested for pesticide analysis for residue analysis
   Sustainable Options Available
Certificates
undefined
Toxic
Health
Flammable
Methanol 99.8%, ECD tested for pesticide analysis for residue analysis
   Sustainable Options Available

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended after discussion

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.1 % (Coulometric)
  • GC:
    ≥99.8 %
  • Color scale:
    ≤10 APHA
  • GC/ECD (as lindane):
    ≤5 ng/l
  • Residue after evaporation:
    ≤0.0002 %
  • Acidity (CH3COOH):
    ≤0.003 %

Specification Test Results

Related Information

Frequently Bought Together