Order Entry
Belgium
ContactUsLinkComponent
Methanol 99.9% for spectroscopy
Toxic
Health
Flammable
Methanol 99.9% for spectroscopy
   Sustainable Options Available
Certificates
undefined
Toxic
Health
Flammable
Methanol 99.9% for spectroscopy
   Sustainable Options Available

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended after discussion

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.05 % (Coulometric)
  • GC:
    ≥99.85 %
  • UV:
    at 205 nm A: ≤1
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0003 %

Specification Test Results

Related Information

Frequently Bought Together