Order Entry
Belgium
ContactUsLinkComponent
1-Propanol 99.5% for analysis
1-Propanol 99.5% for analysis
Certificates
undefined
1-Propanol 99.5% for analysis

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.1 %
  • GC:
    ≥99.5 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Aluminium (Al):
    ≤0.5 ppm
  • Barium (Ba):
    ≤0.1 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Cobalt (Co):
    ≤0.02 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Aldehyde (C3H6O):
    ≤0.01 % (GC)
  • Acetone:
    ≤0.01 % (GC)
  • Ethanol:
    ≤0.05 % (GC)
  • Methanol:
    ≤0.05 % (GC)
  • 2-Propanol:
    ≤0.05 % (GC)

Specification Test Results

Related Information

Frequently Bought Together