Order Entry
Belgium
ContactUsLinkComponent
1-Propanol 99+%, extra pure
1-Propanol 99+%, extra pure
Certificates
undefined
1-Propanol 99+%, extra pure

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3840 to 1.3860 (20°C, 589 nm)
  • Water:
    ≤0.5 %
  • GC:
    ≥99.0 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together