Order Entry
Belgium
ContactUsLinkComponent
1-Butanol 99.5% for analysis
Irritant
Corrosive
Flammable
1-Butanol 99.5% for analysis
   Sustainable Options Available
Certificates
undefined
Irritant
Corrosive
Flammable
1-Butanol 99.5% for analysis
   Sustainable Options Available

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    EPA Safer Chemical Solvent (Green Circle Rating); Chem21 Solvent Selection Guide recommended by default and after discussion

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.1 % (Coulometric)
  • GC:
    ≥99.4 %
  • Color scale:
    ≤10 APHA
  • Non-volatile matter:
    ≤0.001 %
  • Substance colored by H2SO4:
    Passes test
  • Aluminium (Al):
    ≤0.5 ppm
  • Barium (Ba):
    ≤0.1 ppm
  • Cobalt (Co):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Free acid (C4H8O2):
    ≤0.01 %
  • Aldehyde (C4H8O):
    Passes test
  • Butyl ether:
    ≤0.1 %

Specification Test Results

Related Information

Frequently Bought Together