Order Entry
Belgium
ContactUsLinkComponent
Dichloromethane 99.5% stabilised ACS for spectroscopy
Dichloromethane 99.5% stabilised ACS for spectroscopy
Certificates
undefined
Dichloromethane 99.5% stabilised ACS for spectroscopy
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Clear Liquid
  • Water:
    ≤0.02 % (Coulometric)
  • GC:
    ≥99.5 %
  • UV:
    at 235 nm A: ≤1.0
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    50 to 100 ppm Amylene
  • Residue after evaporation:
    ≤0.002 %
  • Free halogens:
    Passes test
  • Titrable acid:
    ≤0.0003 meq/g

Specification Test Results

Related Information

Frequently Bought Together