Order Entry
Belgium
ContactUsLinkComponent
Drying ovens, Heratherm® advanced protocol security series
Drying ovens, Heratherm® advanced protocol security series
Certificates
undefined
Drying ovens, Heratherm® advanced protocol security series

Specifications

  • Catalog No:
  • 466-0288
  • 466-0289
  • 466-0290
  • 466-0282
  • 466-0285
  • 466-0286
  • 466-0281
  • 466-0283
  • 466-0284
  • 466-0287
  • 466-0279
  • 466-0280
  • Model:
  • OMH60-S/
    OMH60-S SS
  • OMH100-S/OMH100-S SS
  • OMH180-S/OMH180-S SS
  • OGH60-S/
    OGH60-S SS
  • OMH60-S/
    OMH60-S SS
  • OMH100-S/OMH100-S SS
  • OGH180-S/OGH180-S SS
  • OGH100-S/OGH100-S SS
  • OGH180-S/OGH180-S SS
  • OMH180-S/OMH180-S SS
  • OGH60-S/
    OGH60-S SS
  • OGH100-S/OGH100-S SS
  • Temperature fluctuation (time):
  • @ 150 °C: ±0,2 °C
  • @ 150 °C: ±0,2 °C
  • @ 150 °C: ±0,2 °C
  • @ 150 °C: ±0,3 °C
  • @ 150 °C: ±0,2 °C
  • @ 150 °C: ±0,2 °C
  • @ 150 °C: ±0,3 °C
  • @ 150 °C: ±0,3 °C
  • @ 150 °C: ±0,3 °C
  • @ 150 °C: ±0,2 °C
  • @ 150 °C: ±0,3 °C
  • @ 150 °C: ±0,3 °C
  • Temperature range:
  • 50…330 °C
  • 50…330 °C
  • 50…330 °C
  • 50…330 °C
  • 50…330 °C
  • 50…330 °C
  • 50…330 °C
  • 50…330 °C
  • 50…330 °C
  • 50…330 °C
  • 50…330 °C
  • 50…330 °C
  • Temperature variation (spatial):
  • ±1,8 °C @ 150 °C
  • ±1,3 °C @ 150 °C
  • ±1,8 °C @ 150 °C
  • ±2,5 °C @ 150 °C
  • ±1,8 °C @ 150 °C
  • ±1,3 °C @ 150 °C
  • ±2,5 °C @ 150 °C
  • ±3,0 °C @ 150 °C
  • ±2,5 °C @ 150 °C
  • ±1,8 °C @ 150 °C
  • ±2,5 °C @ 150 °C
  • ±3,0 °C @ 150 °C
  • Capacity:
  • 62 L
  • 97 L
  • 170 L
  • 61 L
  • 62 L
  • 97 L
  • 168 L
  • 99 L
  • 168 L
  • 170 L
  • 61 L
  • 99 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Forced convection
  • Natural convection
  • Forced convection
  • Forced convection
  • Natural convection
  • Natural convection
  • Natural convection
  • Forced convection
  • Natural convection
  • Natural convection
  • Max. load per shelf:
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • Power consumption:
  • 1400 W
  • 3060 W
  • 3060 W
  • 1810 W
  • 1400 W
  • 3060 W
  • 3100 W
  • 3100 W
  • 3100 W
  • 3060 W
  • 1810 W
  • 3100 W

Specifications

Related Information

Product Information

Frequently Bought Together