Order Entry
Belgium
ContactUsLinkComponent
 
 
 
Ethyl acetate 99.5% ACS for spectroscopy
    
 
undefined
 
 
Ethyl acetate 99.5% ACS for spectroscopy
    

 

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default and after discussion

 

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.2 % (K.F.)
  • GC:
    ≥99.5 %
  • UV:
    at 255 nm A: ≤1
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.003 %
  • Substance darkened by H2SO4:
    passes test
  • Titrable acid:
    ≤0.0009 meq/g

 

 

Frequently Bought Together