Order Entry
Belgium
ContactUsLinkComponent
Ethyl acetate 99.5+% for HPLC
Irritant
Flammable
Ethyl acetate 99.5+% for HPLC
   Sustainable Options Available
Certificates
undefined
Irritant
Flammable
Ethyl acetate 99.5+% for HPLC
   Sustainable Options Available
Certificates

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default and after discussion

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.03 %
  • GC:
    ≥99.50 %
  • UV:
    at 255 nm A: ≤1
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0002 %
  • Acidity:
    ≤0.0015 meq/g
  • Filtered to 0.2 micrometer:
    Filtered

Specification Test Results

Related Information

Frequently Bought Together