Order Entry
Belgium
ContactUsLinkComponent
 
 
 
Ethyl acetate 99.5% for analysis
    
 
undefined
 
 
Ethyl acetate 99.5% for analysis
    
 

 

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default and after discussion

 

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.05 %
  • GC:
    ≥99.5 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Acidity/alkalinity:
    ≤0.0005 meq/g corresp. 0.003% HOAc
  • Substance darkened by H2SO4:
    ≤10 APHA
  • Aluminium (Al):
    ≤0.5 ppm
  • Barium (Ba):
    ≤0.1 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Chromium (Cr):
    ≤0.02 ppm
  • Cobalt (Co):
    ≤0.02 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Zinc (Zn):
    ≤0.1 ppm
  • Ethanol:
    ≤0.1 %
  • Methanol:
    ≤0.1 %
  • Methyl acetate:
    ≤0.1 %

 

 

Frequently Bought Together