Order Entry
Belgium
ContactUsLinkComponent
VWR® SP100 Automatic Straw Pipette, Fixed Volume
VWR® SP100 Automatic Straw Pipette, Fixed Volume
Catalog # 710-1021
Supplier:  VWR Collection
undefined
VWR® SP100 Automatic Straw Pipette, Fixed Volume
Catalog # 710-1021
Supplier:  VWR Collection

Specifications

  • Capacity:
    0,1 / 1 ml
  • Description:
    Automatic straw pipette SP100 for 1:10 dilutions, autoclavable
  • Accuracy:
    ±2,0 / ±0,5 %
  • Imprecision:
    <2,5 / <0,4 %
  • Pk:
    1

Specifications

About this item

Air displacement pipette with two pre-calibrated steps allows subsequent pipetting of 1 and 0,1 ml of the same liquid. Ideal alternative to graduated glass pipettes when performing serial 1:10 dilutions in bacteriology.

  • Smooth activation, excellent ergonomics, easy maintenance, cleaning and disinfection
  • Two pre-calibrated fixed volumes – no setting required
  • Both volumes calibrated independently
  • Interchangeable PE nozzle protection filter
  • Justip™ system for tip ejector height adjustment
  • Autoclavable
Caution: *The product(s) below are outside the scope of the EU Directive 2019/904