Order Entry
Belgium
ContactUsLinkComponent
Pipette rinsing sets
Pipette rinsing sets
Catalog # BRND29215
Supplier:  Brand
undefined
Pipette rinsing sets
Catalog # BRND29215
Supplier:  Brand

Specifications

  • For:
    Pipettes, length up to 600 mm
  • Description:
    Soaking jar, HDPE, 12,5 l, Hר: 660×150 mm
  • Pk:
    1

Specifications

About this item

This system enables trouble-free, gentle cleaning of pipettes with repetitive siphon rinsing.

  • Water supply connection with hose nozzle, outer Ø 12 mm
  • Complete cleaning system consists of a rinsing apparatus, soaking jar and pipette basket (please order each component separately)
  • Adjust the water flow to approx. 2 L/min