Nalgene®, InVitro™, Biotainer® Bottles, Narrow Neck, Square, HDPE, Sterile
Supplier: Thermo Fisher Scientific
Certificates
About this item
HDPE, translucent.
Excellent chemical resistance
- Temperature resustance: –100 to +120 °C
- Certified sterile and ready to use
- Model 3750-24 features a tamper-evident band around neck and closure
Eliminate the cost of cleaning, sterilising and associated validations. Ideal for storage and transport of biological materials.
Silicone-lined polypropylene 38 mm closures for leakproof assurance.
Sterilised by gamma irradiation to a Sterility Assurance Level (SAL) of 10⁻⁶. Supported by extensive validation documentation.
Warranty: 90 days.
Certifications: USP Class VI, non-cytotoxic, USP 661, non-pyrogenic, FDA 21CFR 177.1520
Specifications
- Catalog No:
- NALG3751-42
- NALG3750-24
- NALG3751-24
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Environmental certification:
- NAR Certificate of Retirement
- NAR Certificate of Retirement
- NAR Certificate of Retirement
Specifications
Frequently Bought Together