Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dropping pipettes, Nalgene®

Dropping pipettes, Nalgene®

Dropping pipette Nalgene®, disposable, 1,6 ml, 30 - 35, 68 mm
Catalog # NALG6219-0068
   Low Manufacturing Impact
Dropping pipettes, Nalgene®
Catalog # NALG6219-0068
   Low Manufacturing Impact
Dropping pipettes, Nalgene®
Dropping pipettes, Nalgene®

Dropping pipette Nalgene®, disposable, 1,6 ml, 30 - 35, 68 mm

Price
58,60 €
Log in for availability
1 * 100 ST
Product Details & Documents

LDPE. Moulded in one piece. Non wetting material, tapered tip, and bellows-type bulb provide excellent drop formation.

  • Delivers 30 to 35 drops per ml
  • Safe and economical
  • Easy to clean for repeatable performance
  • Chemically compatible with most acids, bases and alcohols
Specifications
  • Capacity:
    1,6 ml
  • Description:
    Dropping pipette Nalgene®, disposable
  • Length:
    68 mm
  • Drops per ml:
    30 - 35
  • Cat. No.:
    NALG6219-0068
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Low Manufacturing Impact