Order Entry
Belgium
Orders LinkContactUsLinkComponent
Slide box

Slide box

White, PP, 10, 45×90 mm
Catalog # BRND476900
Supplier:   Brand
Slide box
Catalog # BRND476900
Supplier:  Brand
Slide box
Slide box

White, PP, 10, 45×90 mm

Price
81,80 €
Log in for availability
1 * 10 ST
Product Details & Documents

Round slide box with sturdy design.

  • Screw lid with dealing wire lug
  • For storing or shipping five thick or ten thin slides
  • Slides protrude 10 mm above the box, to facilitate removal
Specifications
  • Ø×H:
    45×90 mm
  • No. of slides:
    10
  • Colour:
    White
  • Material:
    PP
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.