Order Entry
Belgium
ContactUsLinkComponent
Citric acid monohydrate 99.5% for analysis
Irritant
Citric acid monohydrate 99.5% for analysis
Certificates
undefined
Irritant
Citric acid monohydrate 99.5% for analysis

Specification Test Results

  • Appearance:
    Colorless to white Powder or crystals
  • Infrared spectrum:
    Conforms
  • Water:
    7.5 to 9.0 % (K.F.)
  • Heavy metals:
    ≤5 ppm
  • Sulfated ash:
    ≤0.1 %
  • Readily carbonizable substance:
    Passes test
  • Titration with NaOH:
    ≥99.4 %
  • Chloride (Cl):
    ≤10 ppm
  • Oxalate (C2O4):
    ≤500 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Iron (Fe):
    ≤3 ppm

Specification Test Results

Related Information

Frequently Bought Together