Order Entry
Belgium
ContactUsLinkComponent
 
 
 
Lead(II) acetate trihydrate 99+% ACS
 
undefined
 
 
Lead(II) acetate trihydrate 99+% ACS

 

  • Appearance:
    White Crystalline powder or crystals
  • Titration Complexometric:
    99.0 to 103.0 %
  • Chloride (Cl):
    ≤5 ppm
  • Nitrate and Nitrite (as NO3):
    ≤0.005 %
  • Calcium (Ca):
    ≤50 ppm
  • Copper (Cu):
    ≤20 ppm
  • Iron (Fe):
    ≤10 ppm
  • Potassium (K):
    ≤50 ppm
  • Sodium (Na):
    ≤100 ppm
  • Insoluble matter:
    ≤0.01 %

 

 

Frequently Bought Together