Order Entry
Belgium
ContactUsLinkComponent
Sulphuric acid standard solution 0.05 mol/l (0.1 N) in water
Sulphuric acid standard solution 0.05 mol/l (0.1 N) in water
Certificates
undefined
Sulphuric acid standard solution 0.05 mol/l (0.1 N) in water

Specification Test Results

  • Appearance:
    Clear colorless Solution
  • Strength:
    0.0998 to 0.1002 N (20°C)
  • GC:
    ≥99.0 %
  • UV:
    1 cm cell vs HPLC-grade water
  • Residue after evaporation:
    ≤0.001 %

Specification Test Results

Related Information

Frequently Bought Together