Order Entry
Belgium
ContactUsLinkComponent
Orthophosphoric acid ≥85%, EMSURE® ACS, ISO, Reag. Ph. Eur. for analysis, Supelco®
Corrosive
Orthophosphoric acid ≥85%, EMSURE® ACS, ISO, Reag. Ph. Eur. for analysis, Supelco®
Supplier:  Merck
Certificates
undefined
Corrosive
Orthophosphoric acid ≥85%, EMSURE® ACS, ISO, Reag. Ph. Eur. for analysis, Supelco®
Supplier:  Merck
Certificates

Specification Test Results

  • Solubility:
    (20 °C) soluble
  • Melting Point:
    21 °C
  • Boiling Point:
    158 °C
  • Vapor Pressure:
    2 hPa (20 °C)
  • Density:
    1.71 g/cm3 (20 °C)
  • pH:
     - 0.5 (100 g/l, H2O, 20 °C)
  • Viscosity kinematic:
    30.5 mm2/s (20 °C)

Specification Test Results

Frequently Bought Together