Order Entry
Belgium
ContactUsLinkComponent
Hydrofluoric acid 40%, EMSURE® ISO for analysis, Supelco®
Hydrofluoric acid 40%, EMSURE® ISO for analysis, Supelco®
Supplier:  Merck
Certificates
Hydrofluoric acid 40%, EMSURE® ISO for analysis, Supelco®
Supplier:  Merck
Certificates

Specification Test Results

  • Solubility:
    (20 °C) soluble
  • Melting Point:
    -44 °C
  • Boiling Point:
    112 °C
  • Density:
    1.13 g/cm3 (20 °C)
  • pH:
    (H2O, 20 °C) strongly acid

Specification Test Results

Related Information

Frequently Bought Together