Order Entry
Belgium
ContactUsLinkComponent
Filter holders, Pop-Top™ and Swin-Lok™, Whatman™
Filter holders, Pop-Top™ and Swin-Lok™, Whatman™
Certificates
undefined
Filter holders, Pop-Top™ and Swin-Lok™, Whatman™

Specifications

  • Catalog No:
  • 515-2361
  • 515-2360
  • 515-2362
  • Filtration area:
  • 3,9 cm²
  • 0,8 cm²
  • 13,8 cm²
  • Dimensions:
  • 35×37 mm
  • 27×27 mm
  • 60×65 mm
  • Inlet/outlet connections:
  • cap: female Luer lock
    base: male Luer slip fit
  • cap: male Luer slip fit
    base: female Luer slip fit
  • cap: female Luer slip fit
    base: male 1/4" NPT and 1/4" tubing
  • Max. operating pressure:
  • 3,5 bar
  • 3,5 bar
  • 3,5 bar
  • Max. operating temperature:
  • 38 °C
  • 38 °C
  • 38 °C

Specifications

Related Information

Frequently Bought Together