Order Entry
Belgium
ContactUsLinkComponent
Hydrogen peroxide 30% stabilised for synthesis, Sigma-Aldrich®
Corrosive
Irritant
Hydrogen peroxide 30% stabilised for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates
Corrosive
Irritant
Hydrogen peroxide 30% stabilised for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates

Specification Test Results

  • Melting Point:
    -26 °C
  • Boiling Point:
    107 °C (1013 hPa)
  • Vapor Pressure:
    18 hPa (20 °C)
  • Density:
    1.11 g/cm3 (20 °C)
  • pH:
    2 - 4 (H2O, 20 °C)
  • Synonyms:
    Perhydrol

Specification Test Results

Related Information

Frequently Bought Together