Order Entry
Belgium
ContactUsLinkComponent
 
 
 
 
Xylene (mixture of isomers) 99% ACS
 
undefined
 
 
 
Xylene (mixture of isomers) 99% ACS
 

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4960 to 1.4980 (20°C, 589 nm)
  • Water:
    ≤0.05 % (Coulometric)
  • GC:
    ≥98.5 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.002 %
  • Substance darkened by H2SO4:
    Passes test
  • Sulfur compounds (as S):
    ≤0.003 %

 

 

Frequently Bought Together