Order Entry
Belgium
ContactUsLinkComponent
 
 
 
 
 
Hexane (mixture of isomers) for analysis
 
undefined
 
 
 
 
Hexane (mixture of isomers) for analysis
 

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.01 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0005 %
  • Acidity:
    ≤0.0002 meq/g
  • Substance darkened by H2SO4:
    Passes test
  • Aluminium (Al):
    ≤0.5 ppm
  • Barium (Ba):
    ≤0.1 ppm
  • Cadmium (Cd):
    ≤0.05 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Chromium (Cr):
    ≤0.02 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Manganese (Mn):
    ≤0.02 ppm
  • Nickel (Ni):
    ≤0.02 ppm
  • Zinc (Zn):
    ≤0.1 ppm
  • Sulfur compounds (as S):
    ≤0.005 %
  • Aromatics:
    ≤0.01 % Benzene

 

Frequently Bought Together