Order Entry
Belgium
ContactUsLinkComponent
 
Ethanol absolute (untaxed) ≥99.8%, Purum A15, without additive
 
Ethanol absolute (untaxed) ≥99.8%, Purum A15, without additive
 

 

  • Purity (GC):
    Min. 99.80 %
  • Refractive index (n 20/D):
    1.361 - 1.363
  • Water (Karl Fischer):
    Max. 0.2 %
  • Refractive Index:
    n20/D 1.3600 (lit.)
  • Autoignition Temperature:
    683 °F
  • Explosion Limit:
    19 %, 60 °F

 

 

Frequently Bought Together