Integral vent filters, PolyVENT™, Whatman™
Supplier: Whatman products (Cytiva)
Certificates
About this item
Whatman PolyVENT disc filters are integral venting filters that work bidirectionally to prevent contamination from entering containers like fermentation vessels during incubation.
- 0,2 µm hydrophobic PTFE air filters are ideal industrial air filter media
- Validated for 50 steam autoclave cycles; compatible with ethylene oxide (EtO)
- Testable by water break through (WBT) test or bubble point testing
- Manufactured in clean room facilities
- Filtration area 500, 1000, and 2000 cm² to support a range of venting applications
Draining or filling of incubators, fermentation tanks, and other vessels requires a venting filter capable of preventing bacterial contamination. With an integral PTFE filter membrane, Whatman PolyVENT acts as an industrial air filter media for sterilization* of gases entering bioreactors such as fermentation tanks.
Certifications: Passes USP Class VI biosafety tests for plastics.
Specifications
- Catalog No:
- 516-4455
- WHAT6713-1651
- 516-4456
- 516-4457
- 516-4459
- Ø:
- 25 mm
- 50 mm
- 75 mm
- 50 mm
- 36 mm
- Housing type:
- PolyVENT™ 4 disc
- PolyVENT™ 16 disc
- PolyVENT™ 1000 capsule
- PolyVENT™ 16 disc
- PolyVENT™ 500 capsule
- Max. pressure:
- 2 bar
- 2 bar
- 2 bar
- 2 bar
- 2 bar
- Inlet/outlet:
- Female Luer lock/male Luer
- 1/4"-3/8" stepped barb for tubing Ø 6 - 10 mm
- 3/8"-1/2" stepped barb for tubing Ø 10 - 13 mm
- 1/4"-3/8" stepped barb for tubing Ø 6 - 10 mm
- 1/4"-3/8" stepped barb for tubing Ø 6 - 10 mm
Specifications
Related Information
Frequently Bought Together