Order Entry
Belgium
ContactUsLinkComponent
Digital block heater/coolers, PCH-1, PCH-2 and PCH-3
Digital block heater/coolers, PCH-1, PCH-2 and PCH-3
Supplier:  GRANT INSTRUMENTS
Certificates
undefined
Digital block heater/coolers, PCH-1, PCH-2 and PCH-3
Supplier:  GRANT INSTRUMENTS

Specifications

  • Catalog No:
  • 460-0367
  • 444-0931
  • 460-0027
  • Model:
  • PCH-2
  • PCH-3
  • PCH-1
  • Temperature setting:
  • −10...100 °C
  • −10...100 °C
  • −10...100 °C
  • Setting resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Heating rate, ambient to 100 °C:
  • 16 °C/min
  • 16 °C/min
  • 16 °C/min
  • Heat-up time - ambient to 37 °C:
  • 3 min
  • 3 min
  • 3 min
  • Cooling rate:
  • Cooling rate, 100 °C to -10 °C: 28 °C/min
    Cooling rate, RT to -10 °C: 21 °C/min
  • Cooling rate, 100 °C to -10 °C: 28 °C/min
    Cooling rate, RT to -10 °C: 21 °C/min
  • Cooling rate, 100 °C to -10 °C: 28 °C/min
    Cooling rate, RT to -10 °C: 21 °C/min
  • Temperature control range:
  • Ambient -30...100 °C
  • Ambient -30...100 °C
  • Ambient -30...100 °C
  • W×D×H:
  • 240×260×165 mm
  • 240×260×165 mm
  • 240×260×165 mm
  • Weight:
  • 3,6 kg
  • 3,6 kg
  • 3,6 kg

Specifications

Frequently Bought Together