Order Entry
Belgium
Orders LinkContactUsLinkComponent
Rotary vane pump kit, E-LAB 2

Rotary vane pump kit, E-LAB 2

E-LAB 2 pump kit without cable and plug
N° de catalogue 181-0359
Rotary vane pump kit, E-LAB 2
N° de catalogue 181-0359
Rotary vane pump kit, E-LAB 2
Rotary vane pump kit, E-LAB 2

E-LAB 2 pump kit without cable and plug

Prix
11 560,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Pump includes all of the components required for laboratory applications such as those found in wet chemistry and sample preparation. It allows for continuous running even in the presence of water and solvents and incorporates an integral fast acting inlet valve that holds the system under vacuum in case of a power failure. Ideal for use with rotary evaporators, centrifugal concentrators, vacuum ovens, distillation/extraction apparatus, fume hoods, glove boxes and vacuum filtration equipment.

  • Quiet in operation, less than 50 dB
  • High efficiency oil mist filter, no oily smells in the laboratory
  • Continuous oil return kit, infrequent oil changes
  • Internal cartridge design, easy to service

W×D×H: 30×158×450 mm
Weight: 22 kg

Inlet/outlet connectors Iר=12,7 mm

Delivery information: Supplied complete with outlet mist filter, oil return kit, inlet trap, oil change tag, nozzles, elbow, all fittings, one bottle of oil and instruction manual.

Specifications
  • Description:
    E-LAB 2 pump kit without cable and plug
  • Cat. No.:
    181-0359
  • Flow rate:
    3,3 m³/h
  • Oil capacity:
    0,7 l
  • Ultimate vacuum:
    0,1 mbar
  • Max. water vapour pumping rate:
    95 g/h
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.