Order Entry
Belgium
Orders LinkContactUsLinkComponent
White light transilluminators

White light transilluminators

TW-26, 8 W, 210×260 mm
Catalog # 730-1002
White light transilluminators
Catalog # 730-1002
White light transilluminators
White light transilluminators

TW-26, 8 W, 210×260 mm

Price
900,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

White Light transilluminators offer uniform Light diffusion for autoradiographs, negatives, X-ray film, film positives, microtitre plates and gels.

  • Glass surfaces of the transilluminator are double-safety sealed into the unit for durability, providing a scratch- and chemical-resistant work area
  • Handles are situated on opposite sides of the converter plate for easy handling

Glass surfaces of the transilluminator are double-safety sealed into the unit for durability, providing a scratch- and chemical-resistant work area.

W×D×H: 337×241×108 mm
Weight: 3,8 kg

The specially designed converter plate converts UV radiation from the transilluminator using a white light diffuser to enable Coomassie® Blue or silver stained protein gels to be viewed.

Specifications
  • Model:
    TW-26
  • Filter size:
    210×260 mm
  • Output:
    8 W
  • Cat. No.:
    730-1002
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.