Digital stopwatch, Profil
Digital calibratable stopwatch, Profil 1, Black, 82×61×28 mm
Catalog # 609-1243
Supplier: HANHART
Aller à :
Product Details & Documents
Measurements of split times, accumulated time, two consecutive times.
- Measuring range: 1/100 s
- Display range: 9 h, 59 min., 59,99 s
- Start / Stop / Reset functions
- LCD and water-resistant housing
: Supplied with protective case, cord and battery.
Spécifications
- Colour:Black
- Description:Digital calibratable stopwatch, Profil 1
- W×D×H:82×61×28 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



