VWR® Traceable®, Full Scale Digital Thermometer
Product Details & Documents
Water resistant design for use in a lab or plant's worst environments. The thermometer case can stop dirt, dust, fumes and water. A fast-response microprocessor updates the display twice a second.
- Extra large digits (16 mm) readable from 2 metres away
- Minimum and maximum readings captured at any time
- Alarm in 1,0 °C increments above or below set points
- Timer from 23 hours 59 minutes to 1 minute
- 'HOLD' freeze button
Type-K probe and cable (Lר: 1200×1,5 mm).
Traceable to NIST.
Certifications: Traceable to NIST. Compliant with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.
Delivery information: Supplied with protective casing and flip-open stand, also Traceable certificate of calibration, three AAA batteries and fast response probe (620-2012).
Caution: The standard probe supplied with the thermometer has a temperature range of −40 to +250 °C.
Documents
620-2006
Images 360
Specifications
- Range:−200…+1370 °C
- Resolution:0,1; 1,0 °C
- Weight:227 g
- Seq:01
- W×D×H:83×38×178 mm
- Accuracy:±1,0; ±2,0 (>+740) °C
Accessories
Product Information
- Catalog #RangeØ×LAvailabilityPrice
- Stainless steel probe 4014, with 1 m cableStainless steel probe 4014, with 1 m cable620-2005−50…+700 °C3,30×190,5 mmLog in for availability1 * 1 ST - 101,00 €
Product Information
- Catalog #RangeØ×LAvailabilityPrice
- K-type fast response probe 4028, with 1,2 m coated cableK-type fast response probe 4028, with 1,2 m coated cable620-2012–40…+250 °C15×1219 mmLog in for availability1 * 1 ST - 52,50 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



