Optical tachometer
Optical tachometer, 460, 100 - 29999 rpm
Catalog # 620-3301
Supplier: TESTO
Jump to:
Product Details & Documents
This optical tachometer is suitable for carrying out non-contact rpm optical measurements with LED spot marking.
- Maximum/minimum values
- Automatic off function
- Operating temperature up to 50 °C
- Pocket sized, light and easy-to-use
- Easy-to-read, backlit display for use in all lighting conditions
This testo 460 rpm meter is ideal for rpm measurements on fans, crankshafts and motors.
Delivery information: Supplied with reflective markers, protective cap, wrist strap, belt bag, calibration certificate and two AAA batteries for 20 hours of use.
Specifications
- Model:460
- Range:100 - 29999 rpm
- Description:Optical tachometer
- Cat. No.:620-3301
- Accuracy:±0,02% of mv
- W×D×H:119×46×25 mm
- Weight:85 g
- Resolution:0,1 min⁻¹ (100 - 999 min⁻¹) ; 1,0 min⁻¹ (1000 - 29999) min⁻¹
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



