Electronic temperature controllers, EKT Hei-Con
About this item
Electronic temperature controller with innovative design, can be combined with Hei-PLATE Mix 'n' Heat Core, and MR 3001 K and MR 3002 models. The temperature sensor is on a lead, avoiding damage to the controller from heat and vapours. Maximum button enables user to see the safety cut-off temperature at which the unit will disconnect.
- Clear double-spaced display for nominal and current temperature
- Trend signal shows rising medium temperature
- Displays every temperature between –50 and +300 °C
- Fuzzy-logic means fast heating, no temperature overshoot
- Controller is mercury-free, has sensor short-circuit and breakage protection
Choice of stainless steel V2A or glass-coated sensor for use with strong acids.
Protection class (DIN 60529) IP 40
Certifications: Safety and control circuit complies with DIN EN 12878 class 1 and 2.
Ordering information: Supplied with two clamps for fixing onto stay bars with 10 to 13 mm Ø. Please order stay bar and temperature sensor holder separately.
2 Options Available Below
Product Details & Documents
Electronic temperature controller with innovative design, can be combined with Hei-PLATE Mix 'n' Heat Core, and MR 3001 K and MR 3002 models. The temperature sensor is on a lead, avoiding damage to the controller from heat and vapours. Maximum button enables user to see the safety cut-off temperature at which the unit will disconnect.
- Clear double-spaced display for nominal and current temperature
- Trend signal shows rising medium temperature
- Displays every temperature between –50 and +300 °C
- Fuzzy-logic means fast heating, no temperature overshoot
- Controller is mercury-free, has sensor short-circuit and breakage protection
Choice of stainless steel V2A or glass-coated sensor for use with strong acids.
Protection class (DIN 60529) IP 40
Certifications: Safety and control circuit complies with DIN EN 12878 class 1 and 2.
Ordering information: Supplied with two clamps for fixing onto stay bars with 10 to 13 mm Ø. Please order stay bar and temperature sensor holder separately.
Specifications for Product Family
Specifications
- Catalog No:
- 441-1320
- 441-1319
- Temperature range:
- Ambient to 300 °C
- Ambient to 300 °C
- Accuracy:
- ±1 digit
- ±1 digit
- W×D×H:
- 54×22×126 mm
- 54×22×126 mm
- Weight:
- 0,3 kg
- 0,3 kg
Specifications
Product Family Options
Product Information
- ModelAvailabilityPrice
- 441-1320Electronic temperature controller with glass-coated sensorElectronic temperature controller with glass-coated sensorEKT Hei-Con GLog in for availability1 * 1 ST761,00 €Specifications:
More
Specifications
Cat. No.441-1320Temperature rangeAmbient to 300 °CAccuracy±1 digitW×D×H54×22×126 mmWeight0,3 kg - 441-1319Electronic temperature controller with stainless steel sensorElectronic temperature controller with stainless steel sensorEKT Hei-ConLog in for availability1 * 1 ST509,00 €Specifications:
More
Specifications
Cat. No.441-1319Temperature rangeAmbient to 300 °CAccuracy±1 digitW×D×H54×22×126 mmWeight0,3 kg
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Spiral cable for contact thermometerSpiral cable for contact thermometerHEID14-300-009-32EKT Hei-ConLog in for availability1 * 1 ST - 42,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Sensor-glass
Product Information
- Catalog #ForAvailabilityPrice
- Sensor V2A
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



