Order Entry
Belgium
ContactUsLinkComponent
Electronic contact thermometers, ETS-D5/ ETS-D6
Electronic contact thermometers, ETS-D5/ ETS-D6
Supplier:  IKA
Certificates
undefined
Electronic contact thermometers, ETS-D5/ ETS-D6
Supplier:  IKA

Specifications

  • Catalog No:
  • 620-8109
  • 620-8108
  • Model:
  • ETS-D6
  • ETS-D5
  • Temperature range:
  • −50...+450 °C
  • −50...+450 °C
  • Temperature resolution:
  • 0,01 K
  • 0,1 K
  • Temperature accuracy:
  • ±0,05 K*
  • ±0,2 K*
  • pH range:
  • 0 - 14
  • pH resolution:
  • ±0,01
  • pH accuracy:
  • ±0,1
  • pH connection:
  • BNC
  • Protection class:
  • IP 54
  • IP 54
  • W×D×H:
  • 96×45×98 mm
  • 82×22×83 mm
  • Weight:
  • 0,2 kg
  • 0,2 kg

Specifications

Related Information

Frequently Bought Together