Order Entry
Belgium
ContactUsLinkComponent
Combined centrifuge/vortex mixers, PCV-2400 / PCV-6000
Combined centrifuge/vortex mixers, PCV-2400 / PCV-6000
Supplier:  GRANT INSTRUMENTS
Certificates
undefined
Combined centrifuge/vortex mixers, PCV-2400 / PCV-6000
Supplier:  GRANT INSTRUMENTS

Specifications

  • Catalog No:
  • GRANPCV-6000
  • 444-0336
  • Model:
  • Multi-spin PCV-6000
  • Combi-spin PCV-2400
  • Max. capacity:
  • 12×1,5/2,0 ml
  • 12×1,5/2,0 ml (centrifugation)
    1×1,5/2,0 ml (vortex)
  • Max. speed:
  • 1000 - 6000 min⁻¹
  • 2400 min⁻¹
  • Max. RCF:
  • 2350 ×g
  • 700 ×g
  • Timer:
  • Continuous or timed: 1 s to 30 min
  • Continuous or short spin
  • Operating temperature:
  • 4...40 °C
  • 4...40 °C
  • Power supply:
  • 12 VAC, 1 A
  • 220 - 240 V, 50 - 60 Hz, 0,6 A
  • No. of cycles:
  • 1 - 999
  • -
  • W×D×H:
  • 225×180×115 mm
  • 225×180×115 mm
  • Weight:
  • 2,5 kg
  • 2,1 kg

Specifications

Related Information

Frequently Bought Together