Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Vortex mixer, PV-1

PV-1 vortex mixer
Catalog # 444-0359
Supplier:   GRANT INSTRUMENTS
Vortex mixer, PV-1
Catalog # 444-0359
Supplier:  GRANT INSTRUMENTS
Vortex mixer, PV-1
Vortex mixer, PV-1

PV-1 vortex mixer

Price
272,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

For gentle through to vigorous mixing and pellet resuspension in 0,5, 1,5, 15 and 50 ml tubes. The PV-1 vortex mixer is so small that it will fit in your hand, with no compromise in performance.

  • Variable speed
  • Continuous or touch operation
  • Pressure-sensitive cup for tubes up to 28 mm diameter
  • Rubber suction pads prevent walking and absorb vibration
  • For use at 4 to 40 °C ambient (80% relative humidity, non-condensing) in a cold room or incubator
Specifications
  • Description:
    PV-1 vortex mixer
  • Shaking motion:
    Orbital
  • Max. Ø of tubes:
    28,5 mm
  • Cat. No.:
    444-0359
  • Max. capacity:
    50 ml
  • Orbit:
    4 mm
  • Speed range:
    750 - 3000 min⁻¹
  • Model:
    PV-1
  • W×D×H:
    90×150×80 mm
  • Power supply:
    External power supply: 12 V, 320 mA
  • Weight:
    1,1 kg