Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR® lab dancer, Vortex Mixer

VWR® lab dancer, Vortex Mixer

Vortex mixer, lab dancer, EU/UK-plug
Catalog # 444-0004
Supplier:   VWR Collection
VWR® lab dancer, Vortex Mixer
Catalog # 444-0004
Supplier:  VWR Collection
VWR® lab dancer, Vortex Mixer
VWR® lab dancer, Vortex Mixer

Vortex mixer, lab dancer, EU/UK-plug

Price
330,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Vortex mixer suitable for single, small containers up to 30 mm in diameter, for example, test tubes, centrifuge tubes and microtubes. The upper casing is PP and the test tube surface is made from inert TPU-plastic; the bottom section is a coated, zinc die-casting.

  • Small, compact and reliable
  • Excellent mixing action

IP protection class according to DIN EN 60529: IP 40

Certifications: IP protection class according to DIN EN 60529: IP 40

Delivery information: Supplied with 12 V power pack set.

Specifications
  • Description:
    Vortex mixer, lab dancer, EU/UK-plug
  • Shaking motion:
    Orbital
  • Cat. No.:
    444-0004
  • Max. capacity:
    50 ml
  • Motor input/output:
    1,2/0,8 W
  • Orbit:
    4,5 mm
  • Speed range:
    2800 min⁻¹ fixed
  • Model:
    lab dancer
  • Ø×H:
    100×70 mm
  • Weight:
    0,55 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.