VWR®, Vortex Mixer
About this item
This vortex mixer combines state of the art electronics with design and comfort. Start the vortexing action by simply pressing down on the holder or platform. The heavy casing protects from splashes, while the round foot knobs ensure a secure positioning on the bench top preventing the unit from moving across the bench.
- 5 mm orbital vibration
- Option of intermittent or continuous operating modes
- Analogue speed setting dial for infinitely variable speeds
IP protection class according to DIN EN 60529: IP 22
Certifications: IP protection class according to DIN EN 60529: IP 22
Delivery information: Supplied with plate for 20 mm diameter test tubes. A large platform for flasks up to 50 ml is optionally available (see accessories).
Caution: * With optional accessories 444-1388 and 444-1383
1 Options Available Below
Product Details & Documents
This vortex mixer combines state of the art electronics with design and comfort. Start the vortexing action by simply pressing down on the holder or platform. The heavy casing protects from splashes, while the round foot knobs ensure a secure positioning on the bench top preventing the unit from moving across the bench.
- 5 mm orbital vibration
- Option of intermittent or continuous operating modes
- Analogue speed setting dial for infinitely variable speeds
IP protection class according to DIN EN 60529: IP 22
Certifications: IP protection class according to DIN EN 60529: IP 22
Delivery information: Supplied with plate for 20 mm diameter test tubes. A large platform for flasks up to 50 ml is optionally available (see accessories).
Caution: * With optional accessories 444-1388 and 444-1383
Documents
444-1372
Images 360
VWR® for Stirring, Mixing, Shaking And Blending
Product Literature
Specifications for Product Family
Specifications
- Catalog No:
- 444-1372
- 444-1378
- 444-1379
- Model:
- Vortex mixer
- Vortex mixer
- Vortex mixer
- Orbit:
- 5 mm
- 5 mm
- 5 mm
- Speed range:
- 0 - 2500 min⁻¹
- 0 - 2500 min⁻¹
- 0 - 2500 min⁻¹
- Max. capacity:
- 50 ml*
- 50 ml*
- 50 ml*
- Motor input:
- 51 W
- 51 W
- 51 W
- W×D×H:
- 134×105×172 mm
- 134×105×172 mm
- 134×105×172 mm
- Weight:
- 2,8 kg
- 2,8 kg
- 2,8 kg
Specifications
Product Family Options
Product Information
- AvailabilityPrice
- 444-1372Vortex mixer, EU-plugSpecifications:
More
Specifications
Cat. No.444-1372ModelVortex mixerOrbit5 mmSpeed range0 - 2500 min⁻¹Max. capacity50 ml*Motor input51 WW×D×H134×105×172 mmWeight2,8 kg - 444-1378Vortex mixer, UK-plugVortex mixer, UK-plugDiscontinued-Specifications:
More
Specifications
Cat. No.444-1378ModelVortex mixerOrbit5 mmSpeed range0 - 2500 min⁻¹Max. capacity50 ml*Motor input51 WW×D×H134×105×172 mmWeight2,8 kg - 444-1379Vortex mixer, CH-plugVortex mixer, CH-plugDiscontinued-Specifications:
More
Specifications
Cat. No.444-1379ModelVortex mixerOrbit5 mmSpeed range0 - 2500 min⁻¹Max. capacity50 ml*Motor input51 WW×D×H134×105×172 mmWeight2,8 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Test tube holding device, holds one test tube securely during continuous shakingTest tube holding device, holds one test tube securely during continuous shaking444-1388Log in for availability1 * 1 ST - 117,00 €



