Order Entry
Belgium
ContactUsLinkComponent
 
Multi-flask orbital shaker, VKS 75 A control
  444-9421
undefined
Multi-flask orbital shaker, VKS 75 A control
  444-9421

 

  • Orbit:
    26 mm
  • Shaking motion:
    Orbital
  • Description:
    VKS 75 A control, floor standing orbital shaker
  • Seq:
    01
  • Model:
    VKS 75 A control
  • Max. load:
    75 kg
  • Platform W×D:
    760×600 mm
  • Speed:
    20 - 200 min⁻¹
  • Weight:
    110 kg
  • W×D×H:
    1050×835×250 mm
  • Pk:
    1

 

 

Large, heavy duty orbital shaker for use as a floor standing unit only. Shakers are designed for continuous operation and accommodate loads of up to 75 kg. A variety of different vessels can be accommodated in different configurations by choosing from the wide range of optional attachments.

  • Digital display with a new programmable control with extended functionality
  • Continuous operation or programmable
  • Infinitely variable speed control
  • Can be used at 5 to 50 °C (85% relative humidity), in an incubator or cold room
  • Wide range of accessories available, and up to six trays can be shaken using three tiered top frame
 : Supplied without shaking plate or rack system, accessories must be ordered separately.

Trays and racks for VKS shaker, 1st tier