Order Entry
Belgium
ContactUsLinkComponent
Microplate shakers, TiMix 5 and TiMix 5 control
Microplate shakers, TiMix 5 and TiMix 5 control
Certificates
undefined
Microplate shakers, TiMix 5 and TiMix 5 control

Specifications

  • Catalog No:
  • 444-9143
  • 444-9142
  • Model:
  • TiMix 5
  • TiMix 5 control
  • Speed:
  • 100 - 1400 min⁻¹
  • 100 - 1400 min⁻¹
  • Speed accuracy:
  • max. ±2 %
  • max. ±2 %
  • Orbit:
  • 3,0 mm
  • 3,0 mm
  • No. of microplates held:
  • 8 - 48
  • 8 - 48
  • Max. load:
  • 5 kg
  • 5 kg
  • Weight:
  • 19 kg
  • 20 kg
  • W×D×H:
  • 510×490×150 mm
  • 510×490×150 mm
  • Timer:
  • 0 - 120 min/continuous
  • programmable/continuous

Specifications

Frequently Bought Together