3 Dimensional platform shakers, Polymax series
Supplier: Heidolph Instruments GmbH & Co.KG
Certificates
About this item
Platform shaker with three dimensional gyratory motion, designed for homogeneous mixing, ideal for distribution of cells or solutes, preparing slides and electrophoresis gels, culture plates and Erlenmeyer flasks. Polymax 2040 is suitable for large vessels and culture plates. Units have analogue dial controls for adjusting wave frequency and time.
- Modular system: Polymax 1040 can be combined with the Incubator 1000 and a low or high hood
- Timer function with audible signal allows a process time up to 120 min.
- Choice of units with tilt fixed at 5° or 10° angle
- Polymax 1040 has analogue speed control, Polymax 2040 has digital
- Ideal for use under controlled conditions, can be used at 0 to 50 °C (80% relative humidity), in an incubator or cold room
IP protection class according to DIN EN 60529: Polymax 1040; IP 40, Polymax 2040; IP 20
Certifications: IP protection class according to DIN EN 60529: Polymax 1040; IP 40, Polymax 2040; IP 20
Delivery information: Supplied with non-slip rubber mat, please order required accessories separately. Accessories for Polymax 1040 are category D, and Polymax 2040 accessories are category E, see entry for 'Accessories for Heidolph shakers' towards the end of the orbital shakers section. Please contact your local Avantor office for further details.
Specifications
- Catalog No:
- 444-1115
- Model:
- Polymax 1040
- Shaking motion:
- 3 dimensional, gyratory
- Speed:
- 2 - 50 min⁻¹
- Angle:
- 5° or 10° (fixed, depending on model)
- W×D×H:
- 320×375×195 mm
- Platform W×D:
- 290×258 mm
- Weight:
- 8 kg
- Max. load:
- 5 kg
- Input power:
- 115 W
Specifications
Frequently Bought Together